- Straight Thread O-Ring to Female Pipe Adapter w/ 1" Male Port Size & 1" Female Pipe
| End Types | NPT & O-Ring Boss |
| Pipe Size | 1 in |
| Port Size | 1 |
| Straight Thread | 1 5/16-12 in |
| No. of Ends | 2 |
| Fitting Description | Male Straight Thread O-Ring to Female Pipe Adapter |
| Fitting Type | Straight |
| End Size | 1 NPT(f), 1 O-Ring Boss(m) |
| Overall Length | 1.91 in |
| Material | Carbon Steel |
| SAE Reference No. | N/A |
| Weight | 0.516 LB |
| EAN or UPC | 678146053015 |

