- Straight Thread O-Ring to Female Pipe Adapter w/ 1 1/4" Male Port Size & 1" Female Pipe
| No. of Ends | 2 |
| SAE Reference No. | N/A |
| Fitting Type | Straight |
| Material | Carbon Steel |
| Straight Thread | 1 5/8-12 in |
| Overall Length | 1 in |
| End Types | NPT & O-Ring Boss |
| Fitting Description | Male Straight Thread O-Ring to Female Pipe Adapter |
| End Size | 1 NPT(f), 1 1/4 O-Ring Boss(m) |
| Port Size | 1 1/4 |
| Pipe Size | 1 in |
| Weight | 0.344 LB |

