- Straight Thread O-Ring to Female Pipe Adapter w/ 1/4" Male Port Size & 1/8" Female Pipe
| Straight Thread | 7/16-20 |
| Overall Length | 0.92 in |
| No. of Ends | 2 |
| End Types | NPT & O-Ring Boss |
| End Size | 1/8 NPT(f), 1/4 O-Ring Boss(m) |
| Fitting Type | Straight |
| Fitting Description | Male Straight Thread O-Ring to Female Pipe Adapter |
| Port Size | 1/4 |
| Material | Carbon Steel |
| Pipe Size | 0.125 in |
| SAE Reference No. | N/A |
| Weight | 0.04 LB |
| EAN or UPC | 678146053060 |

