- Straight Thread O-Ring to Female Pipe Adapter w/ 2" Male Port Size & 2" Female Pipe
| Fitting Description | Male Straight Thread O-Ring to Female Pipe Adapter |
| Pipe Size | 2 in |
| No. of Ends | 2 |
| End Types | NPT & O-Ring Boss |
| End Size | 2 NPT(f), 2 O-Ring Boss(m) |
| Port Size | 2 |
| SAE Reference No. | N/A |
| Straight Thread | 2 1/2-12 in |
| Material | Carbon Steel |
| Overall Length | 2.1 in |
| Fitting Type | Straight |
| Weight | 1.648 LB |
| EAN or UPC | 678146053077 |

