- Straight Thread O-Ring to Female Pipe Adapter w/ 5/16" Male Port Size & 1/4" Female Pipe
| SAE Reference No. | N/A |
| Fitting Type | Straight |
| End Types | NPT & O-Ring Boss |
| Pipe Size | 0.25 in |
| Overall Length | 1.2 in |
| Straight Thread | 1/2-20 |
| Fitting Description | Male Straight Thread O-Ring to Female Pipe Adapter |
| End Size | 1/4 NPT(f), 5/16 O-Ring Boss(m) |
| Material | Carbon Steel |
| Port Size | 5/16 |
| No. of Ends | 2 |
| Weight | 0.15 LB |

