- Straight Thread O-Ring to Female Pipe Adapter w/ 1/2" Male Port Size & 3/8" Female Pipe
| Material | Carbon Steel |
| Overall Length | 1.25 in |
| Straight Thread | 3/4-16 in |
| Pipe Size | 0.375 in |
| SAE Reference No. | N/A |
| Fitting Description | Male Straight Thread O-Ring to Female Pipe Adapter |
| End Types | NPT & O-Ring Boss |
| Fitting Type | Straight |
| End Size | 3/8 NPT(f), 1/2 O-Ring Boss(m) |
| No. of Ends | 2 |
| Port Size | 1/2 |
| Weight | 0.125 LB |
| EAN or UPC | 678146136978 |

