- Straight Thread O-Ring to Female Pipe Adapter w/ 3/4" Male Port Size & 1/2" Female Pipe
| End Size | 1/2 NPT(f), 3/4 O-Ring Boss(m) |
| SAE Reference No. | N/A |
| Straight Thread | 1 1/16-12 in |
| End Types | NPT & O-Ring Boss |
| Port Size | 3/4 |
| Material | Carbon Steel |
| Pipe Size | 0.5 in |
| Fitting Description | Male Straight Thread O-Ring to Female Pipe Adapter |
| Overall Length | 1.72 in |
| No. of Ends | 2 |
| Fitting Type | Straight |
| Weight | 0.266 LB |
| EAN or UPC | 678146187932 |

