- Hex Socket Plug w/ 1/8" Male Pipe Thread
| End Types | NPT - All Ends |
| Fitting Description | Hex Socket Plug |
| Overall Length | 0.3 in |
| Male Pipe Size | 1/8 in |
| No. of Ends | 1 |
| Material | Carbon Steel |
| SAE Reference No. | N/A |
| Socket Hex Size | 0.19 in |
| Fitting Type | Plug |
| End Size | 1/8 NPT(m) |
| Weight | 0.016 LB |
| EAN or UPC | 678146137067 |

