- Bulkhead Fitting Description
- 9/16 in Tube Outer Diameter
- 1/4-18 Thread Size 1
- 9/16-18 Thread Size 2
- 2.15 in Length
applications
- Hydraulic systems
- Instrumentation
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
- Chemical processing
features
- Operating pressures up to 50% above SAE J514 standards
- Good vibration resistance
compliances
- 0
| Thread Sealant | No |
| Application | Hydraulic, Instrumentation & Chemical Processing Systems |
| End Type 1 | NPTF |
| End Type 2 | SAE 37 |
| Hex Size | 13/16 in |
| Material | Carbon Steel |
| Length | 2.150 in |
| No. of Ends | 2 |
| Fitting Description | Bulkhead |
| Hex Size 1 | 0.75 in |
| End Types 2 | JIC 37°, NPT |
| End Size | 1/4 NPT(f), 3/8 JIC(m) |
| End Types | JIC 37° & NPT |
| Height | 3/4 in |
| Overall Length | 2.06 in |
| I.D. | 0.297 in |
| Fitting Type | Bulkhead |
| Series | 2239 |
| Finish | Dura-Kote |
| Fitting Angle | Straight |
| Female Pipe Size | 1/4 in |
| End Gender 2 | Male |
| Tube O.D. | 9/16 in |
| End Gender 1 | Female |
| Thread Size | 1/4-18 |
| Weight | 0.15 LB |
| EAN or UPC | 678146188052 |

