- Bulkhead Fitting Description
- 7/8 in Tube Outer Diameter
- 1/2-14 Thread Size 1
- 7/8-14 Thread Size 2
- 2.84 in Length
applications
- Hydraulic systems
- Instrumentation
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
- Chemical processing
features
- Operating pressures up to 50% above SAE J514 standards
- Good vibration resistance
compliances
- 0
| End Type 2 | SAE 37 |
| End Types | JIC 37° & NPT |
| Overall Length | 2.66 in |
| Fitting Angle | Straight |
| End Gender 2 | Male |
| End Types 2 | JIC 37°, NPT |
| Fitting Type | Bulkhead |
| Series | 2239 |
| End Size | 1/2 NPT(f), 5/8 JIC(m) |
| I.D. | 0.484 in |
| No. of Ends | 2 |
| Female Pipe Size | 1/2 in |
| Finish | Dura-Kote |
| Thread Size | 1/2-14 |
| Hex Size 1 | 1.125 in |
| Application | Hydraulic, Instrumentation & Chemical Processing Systems |
| End Gender 1 | Female |
| Height | 1 1/8 in |
| Fitting Description | Bulkhead |
| Thread Sealant | No |
| Material | Carbon Steel |
| Length | 2.840 in |
| End Type 1 | NPTF |
| Tube O.D. | 7/8 in |
| Hex Size | 1 1/8 in |
| Weight | 0.0 LB |
| EAN or UPC | 678146188076 |

