- Carbon Steel Material
- Straight Fitting Angle
applications
- Other - Hydraulic, instrumentation, and chemical processing systems
features
- Dura-Kote plating for superior corrosion resistance
- Design flexibility with hundreds of styles to choose from
- Higher operating pressures above SAE standards
| End Size 2 | 7/16 in |
| Finish | Dura-Kote |
| SAE Reference No. | N/A |
| Overall Length | 2.08 in |
| Tube O.D. 2 | 0.25 in |
| Working Temperature [Max] | 400 °F |
| Female Pipe Size | 1/8 in |
| Thread Size 1 | 1/8-27 |
| End Types | JIC 37° & NPT |
| End Size 1 | 1/8 in |
| End Size | 1/8 NPT(f), 1/4 JIC(m) |
| Fitting Angle | Straight |
| No. of Ends | 2 |
| End Gender 2 | Male |
| Thread Size 2 | 7/16-20 |
| Material | Carbon Steel |
| Tube O.D. | 1/4 in |
| Working Temperature [Min] | -65 °F |
| Thread Sealant | No |
| End Types 2 | JIC 37°, NPT |
| End Gender 1 | Female |
| Hex Size 2 | 0.69 in |
| Hex Size 1 | 0.69 in |
| Working Pressure | 7000 psi |
| Tube O.D. 1 | 0.18 in |
| End Size Done | Yes |
| Fitting Description | Female Bulkhead Connector |
| End Type 2 | SAE 37 |
| Inside Diameter Bore Hole Size | 0.17 in |
| Fitting Type | Adapter, Bulkhead |
| End Type 1 | NPTF |
| Weight | 0.08 LB |

