- Male Bulkhead Connector Fitting Description
- 3/4 in Male Pipe Size
- 3/4 in Tube Outer Diameter
- 3/4-14 Thread Size 1
- 1 1/16-12 Thread Size 2
| End Gender 2 | Male |
| End Type 2 | NPTF |
| Hex Size 2 | 1.38 in |
| Fitting Type | Adapter, Bulkhead |
| Fitting Angle | Straight |
| Finish | Zinc Plated |
| Material | Carbon Steel |
| Thread Size | 3/4-14 |
| Fitting Description | Male Bulkhead Connector |
| No. of Ends | 2 |
| End Type 1 | JIC 37° |
| Male Pipe Size | 3/4 in |
| End Gender 1 | Male |
| Overall Length | 2.92 in |
| I.D. | 0.61 in |
| End Types | JIC 37° & NPT |
| End Size | 3/4 JIC(m), 3/4 NPT(m) |
| SAE Reference No. | N/A |
| Series | 2240 |
| Pipe Size | 0.75 in |
| End Types 2 | JIC 37°, NPT |
| Length | 2.920 in |
| Hex Size 1 | 1.38 in |
| Tube O.D. | 3/4 in |
| Weight | 0.54 LB |
| EAN or UPC | 639789286734 |

