- Male Bulkhead Connector Fitting Description
- 1 in Male Pipe Size
- 1 in Tube Outer Diameter
- 1-11 1/2 Thread Size 1
- 1 5/16-12 Thread Size 2
| End Type 2 | NPTF |
| No. of Ends | 2 |
| Fitting Type | Adapter, Bulkhead |
| End Gender 2 | Male |
| SAE Reference No. | N/A |
| End Type 1 | JIC 37° |
| Hex Size 1 | 1.62 in |
| Overall Length | 3.11 in |
| I.D. | 0.84 in |
| Thread Size | 1-11 1/2 |
| End Types 2 | JIC 37°, NPT |
| Finish | Zinc Plated |
| Male Pipe Size | 1 in |
| Tube O.D. | 1 in |
| Series | 2240 |
| End Gender 1 | Male |
| End Types | JIC 37° & NPT |
| End Size | 1 JIC(m), 1 NPT(m) |
| Material | Carbon Steel |
| Fitting Angle | Straight |
| Fitting Description | Male Bulkhead Connector |
| Length | 3.110 in |
| Hex Size 2 | 1.62 in |
| Pipe Size | 1 in |
| Weight | 0.79 LB |
| EAN or UPC | 639789286741 |

