- Male Bulkhead Connector Fitting Description
- 1/4 in Male Pipe Size
- 3/8 in Tube Outer Diameter
- 9/16-18 Thread Size 1
- 1/4-18 Thread Size 2
| End Size | 1/4 NPT(m), 3/8 JIC(m) |
| Finish | Zinc Plated |
| Pipe Size | 0.25 in |
| SAE Reference No. | N/A |
| Hex Size 2 | 0.81 in |
| Fitting Angle | Straight |
| Fitting Description | Male Bulkhead Connector |
| Length | 2.120 in |
| End Gender 2 | Male |
| End Type 1 | JIC 37° |
| Tube O.D. | 3/8 in |
| Overall Length | 2.12 in |
| End Type 2 | NPTF |
| End Types | JIC 37° & NPT |
| Thread Size | 9/16-18 |
| Series | 2240 |
| End Types 2 | JIC 37°, NPT |
| I.D. | 0.28 in |
| Male Pipe Size | 1/4 in |
| No. of Ends | 2 |
| Material | Carbon Steel |
| Fitting Type | Adapter, Bulkhead |
| End Gender 1 | Male |
| Hex Size 1 | 0.81 in |
| Weight | 0.15 LB |
| EAN or UPC | 639789286772 |

