- Male Bulkhead Connector Fitting Description
- 3/8 in Male Pipe Size
- 1/2 in Tube Outer Diameter
- 3/4-16 Thread Size 1
- 3/8-18 Thread Size 2
| Finish | Zinc Plated |
| Pipe Size | 0.375 in |
| Thread Size | 3/4-16 |
| Material | Carbon Steel |
| Length | 2.360 in |
| No. of Ends | 2 |
| Series | 2240 |
| End Gender 1 | Male |
| End Type 1 | JIC 37° |
| Hex Size 1 | 1 in |
| End Size | 3/8 NPT(m), 1/2 JIC(m) |
| End Types | JIC 37° & NPT |
| End Gender 2 | Male |
| End Type 2 | NPTF |
| Male Pipe Size | 3/8 in |
| Fitting Type | Adapter, Bulkhead |
| Hex Size 2 | 1 in |
| End Types 2 | JIC 37°, NPT |
| Fitting Description | Male Bulkhead Connector |
| SAE Reference No. | N/A |
| Tube O.D. | 1/2 in |
| Fitting Angle | Straight |
| I.D. | 0.39 in |
| Overall Length | 2.36 in |
| Weight | 0.235 LB |
| EAN or UPC | 639789286789 |

