- Male Bulkhead Connector w/ 5/8" Male 37° JIC & 1/2" Male Pipe Thread
| Overall Length | 2.71 in |
| Tube O.D. | 5/8 in |
| Fitting Angle | Straight |
| SAE Reference No. | N/A |
| End Size | 1/2 NPT(m), 5/8 JIC(m) |
| No. of Ends | 2 |
| End Types 2 | JIC 37°, NPT |
| Pipe Size | 0.5 in |
| Fitting Type | Adapter, Bulkhead |
| Material | Carbon Steel |
| End Types | JIC 37° & NPT |
| Fitting Description | Male Bulkhead Connector |
| Weight | 0.52 LB |
| EAN or UPC | 639789286796 |

