- Female 37° JIC Swivel to Female Pipe w/ 1/2" Female 37° JIC Swivel & 3/8" Female Pipe Thread
| Fitting Description | Female JIC Swivel to Female Pipe |
| End Types 2 | JIC 37°, NPT |
| Fitting Type | Adapter |
| SAE Reference No. | N/A |
| Female Pipe Size | 3/8 in |
| No. of Ends | 2 |
| End Types | JIC 37° & NPT |
| End Size | 3/8 NPT(f), 1/2 JIC(f) |
| Fitting Angle | Straight, Swivel |
| Material | Carbon Steel |
| Tube O.D. | 1/2 in |
| Overall Length | 1.2 in |
| Weight | 0.6 LB |

