- Female 37° JIC Swivel to Female Pipe w/ 5/8" Female 37° JIC Swivel & 1/2" Female Pipe Thread
| Overall Length | 1.47 in |
| SAE Reference No. | N/A |
| End Types 2 | JIC 37°, NPT |
| Material | Carbon Steel |
| Fitting Description | Female JIC Swivel to Female Pipe |
| End Size | 1/2 NPT(f), 5/8 JIC(f) |
| Fitting Angle | Straight, Swivel |
| End Types | JIC 37° & NPT |
| Fitting Type | Adapter |
| No. of Ends | 2 |
| Tube O.D. | 5/8 in |
| Female Pipe Size | 1/2 in |
| Weight | 0.51 LB |
| EAN or UPC | 639789286857 |

