- Female Straight Thread O-Ring to Male Pipe Adapter w/ 3/4" Male Pipe Thread & 3/4" Female Port Size
| Overall Length | 1.92 in |
| Fitting Type | Straight |
| End Size | 3/4 NPT(m), 3/4 O-Ring Boss(f) |
| Material | Carbon Steel |
| SAE Reference No. | N/A |
| Straight Thread | 1 1/16-12 in |
| Fitting Description | Female Straight Thread O-Ring to Male Pipe Adapter |
| Male Pipe Size | 3/4 in |
| End Types | NPT & O-Ring Boss |
| Port Size | 3/4 |
| No. of Ends | 2 |
| Weight | 0.26 LB |
| EAN or UPC | 639789286895 |

