- Female Straight Thread O-Ring to Male Pipe Adapter w/ 1" Male Pipe Thread & 1" Female Port Size
| Male Pipe Size | 1 in |
| No. of Ends | 2 |
| Fitting Description | Female Straight Thread O-Ring to Male Pipe Adapter |
| Fitting Type | Straight |
| End Size | 1 NPT(m), 1 O-Ring Boss(f) |
| Overall Length | 2.13 in |
| End Types | NPT & O-Ring Boss |
| SAE Reference No. | N/A |
| Straight Thread | 1 5/16-12 in |
| Port Size | 1 |
| Material | Carbon Steel |
| Weight | 0.35 LB |
| EAN or UPC | 639789286901 |

