- Female Straight Thread O-Ring to Male Pipe Adapter w/ 1/8" Male Pipe Thread & 1/4" Female Port Size
| Port Size | 1/4 |
| Overall Length | 1.09 in |
| Male Pipe Size | 1/8 in |
| Fitting Description | Female Straight Thread O-Ring to Male Pipe Adapter |
| SAE Reference No. | N/A |
| No. of Ends | 2 |
| End Size | 1/8 NPT(m), 1/4 O-Ring Boss(f) |
| End Types | NPT & O-Ring Boss |
| Fitting Type | Straight |
| Material | Carbon Steel |
| Straight Thread | 7/16-20 |
| Weight | 0.08 LB |

