- Female Straight Thread O-Ring to Male Pipe Adapter w/ 3/8" Male Pipe Thread & 1/2" Female Port Size
| Male Pipe Size | 3/8 in |
| Fitting Description | Female Straight Thread O-Ring to Male Pipe Adapter |
| End Size | 3/8 NPT(m), 1/2 O-Ring Boss(f) |
| Overall Length | 1.45 in |
| Material | Carbon Steel |
| SAE Reference No. | N/A |
| Fitting Type | Straight |
| Straight Thread | 3/4-16 in |
| End Types | NPT & O-Ring Boss |
| Port Size | 1/2 |
| No. of Ends | 2 |
| Weight | 0.15 LB |
| EAN or UPC | 678146053312 |

