- Female Straight Thread O-Ring to Male Pipe Adapter w/ 1/2" Male Pipe Thread & 5/8" Female Port Size
| End Size | 1/2 NPT(m), 5/8 O-Ring Boss(f) |
| Material | Carbon Steel |
| Male Pipe Size | 1/2 in |
| Straight Thread | 7/8-14 |
| No. of Ends | 2 |
| Port Size | 5/8 |
| End Types | NPT & O-Ring Boss |
| SAE Reference No. | N/A |
| Overall Length | 1.78 in |
| Fitting Type | Straight |
| Fitting Description | Female Straight Thread O-Ring to Male Pipe Adapter |
| Weight | 0.3 LB |

