- 45° Male Elbow Fitting Description
- 1 in Male Pipe Size
- 1 in Male Pipe Size A1
- Carbon Steel Material
| No. of Ends | 2 |
| Finish | Dura-Kote |
| Fitting Type | Elbow, 45° |
| End Gender 2 | Male |
| End Gender 1 | Male |
| End Size | 1 NPT(m) |
| Hex Size 1 | 1.26 in |
| Male Pipe Size | 1 in |
| End Types | NPT - All Ends |
| Height | 1.480 in |
| Male Pipe Size A1 | 1 in |
| End Type 2 | NPTF |
| Fitting Description | 45° Male Elbow |
| Material | Carbon Steel |
| Thread Size | 1-11 1/2 |
| Thread Sealant | No |
| Series | 2247 |
| SAE Reference No. | N/A |
| M | 1.2 in |
| M1 | 1.48 in |
| End Type 1 | NPTF |
| Length | 1.200 in |
| Weight | 0.478 LB |
| EAN or UPC | 639789286956 |

