- 90° Male Pipe to JIC Swivel w/ 3/4" Female 37° JIC Swivel & 3/4" Male Pipe Thread
| Material | Carbon Steel |
| End Types 2 | JIC 37°, NPT |
| SAE Reference No. | N/A |
| Tube O.D. | 3/4 in |
| End Size | 3/4 NPT(m), 3/4 JIC(f) |
| Fitting Angle | 90°, Swivel |
| Fitting Description | 90° Male Pipe to JIC Swivel |
| N | 1.59 in |
| No. of Ends | 2 |
| End Types | JIC 37° & NPT |
| Male Pipe Size | 3/4 in |
| Fitting Type | Elbow |
| M | 1.19 in |
| Weight | 0.6 LB |
| EAN or UPC | 678146053343 |

