- 90° Male Pipe to JIC Swivel w/ 1" Female 37° JIC Swivel & 1" Male Pipe Thread
| Tube O.D. | 1 in |
| Material | Carbon Steel |
| Fitting Description | 90° Male Pipe to JIC Swivel |
| Fitting Angle | 90°, Swivel |
| End Types 2 | JIC 37°, NPT |
| SAE Reference No. | N/A |
| Fitting Type | Elbow |
| End Size | 1 NPT(m), 1 JIC(f) |
| N | 1.97 in |
| Male Pipe Size | 1 in |
| No. of Ends | 2 |
| M | 1.41 in |
| End Types | JIC 37° & NPT |
| Weight | 0.908 LB |

