- 90° Male Pipe Swivel to Male Pipe Elbow w/ 3/8" x 3/8" Male Pipe Thread
| M | 1.78 in |
| Fitting Type | 90° Swivel Elbow |
| Male Pipe Size | 3/8 in |
| Fitting Description | 90° Male Pipe Swivel to Male Pipe Elbow |
| End Types | NPT - All Ends |
| N | 1.22 in |
| Material | Carbon Steel |
| Male Pipe Size A1 | 3/8 in |
| No. of Ends | 2 |
| SAE Reference No. | N/A |
| End Size | 3/8 NPSM(m), 3/8 NPT(m) |
| Weight | 0.281 LB |

