- Female Pipe Swivel to Female Pipe Fitting Description
- 1/4 in Female Pipe Size
- 1/4 in Female Pipe Size A1
- Carbon Steel Material
| End Size | 1/4 NPSM(f), 1/4 NPT(f) |
| L Dim | 2.16 in |
| Fitting Description | Female Pipe Swivel to Female Pipe |
| Hex Size 1 | 0.688 in |
| End Gender 3 | Female |
| Finish | Dura-Kote |
| Material | Carbon Steel |
| End Type 3 | NPTF |
| SAE Reference No. | N/A |
| Thread Size | 1/4-18 |
| Female Pipe Size A1 | 1/4 in |
| Thread Sealant | No |
| Length | 1.980 in |
| End Type 2 | NPSM |
| Fitting Type | Tee, Swivel |
| End Type 1 | NPSM |
| Female Pipe Size | 1/4 in |
| No. of Ends | 3 |
| Hex Size 2 | 0.688 in |
| Series | 2253 |
| End Gender 2 | Female |
| Height | 0.880 in |
| End Gender 1 | Female |
| End Types | NPT & NPSM |
| Thread Size 3 | 1/4-18 |
| L1 | 0.97 in |
| Weight | 1.29 LB |

