- O-Ring for use w/ 1" Straight Thread O-Ring Fitting
| End Size | 1 O-Ring Boss |
| End Types | O-Ring Boss |
| Tube Size | 1 in |
| Material | 90 Durometer Buna-N Nitrile Rubber |
| I.D. | 1.171 in |
| Temperature Range [Max] | 250 °F |
| Fitting Description | Straight Thread O-Ring |
| Temperature Range [Min] | -30 °F |
| Weight | 0.002 LB |

