- O-Ring for use w/ 1 1/4" Straight Thread O-Ring Fitting
| Fitting Description | Straight Thread O-Ring |
| End Size | 1 1/4 O-Ring Boss |
| Temperature Range [Max] | 250 °F |
| Material | 90 Durometer Buna-N Nitrile Rubber |
| Temperature Range [Min] | -30 °F |
| I.D. | 1.475 in |
| Tube Size | 1 1/4 in |
| End Types | O-Ring Boss |
| Weight | 0.003 LB |
| EAN or UPC | 678146188243 |

