- O-Ring for use w/ 1 1/2" Straight Thread O-Ring Fitting
| Fitting Description | Straight Thread O-Ring |
| End Types | O-Ring Boss |
| Temperature Range [Min] | -30 °F |
| Tube Size | 1 1/2 in |
| Temperature Range [Max] | 250 °F |
| Material | 90 Durometer Buna-N Nitrile Rubber |
| End Size | 1 1/2 O-Ring Boss |
| I.D. | 1.72 in |
| Weight | 0.003 LB |

