- O-Ring for use w/ 3/8" Straight Thread O-Ring Fitting
| End Types | O-Ring Boss |
| I.D. | 0.468 in |
| Fitting Description | Straight Thread O-Ring |
| Material | 90 Durometer Buna-N Nitrile Rubber |
| Temperature Range [Max] | 250 °F |
| End Size | 3/8 O-Ring Boss |
| Temperature Range [Min] | -30 °F |
| Tube Size | 3/8 in |
| Weight | 0.05 LB |
| EAN or UPC | 678146137357 |

