- O-Ring for use w/ 1/2" Straight Thread O-Ring Fitting
| Tube Size | 0.5 in |
| End Types | O-Ring Boss |
| End Size | 1/2 O-Ring Boss |
| Material | 90 Durometer Buna-N Nitrile Rubber |
| Temperature Range [Min] | -30 °F |
| Fitting Description | Straight Thread O-Ring |
| I.D. | 0.644 in |
| Temperature Range [Max] | 250 °F |
| Weight | 0.001 LB |
| EAN or UPC | 678146137364 |

