- Female JIC Swivel to Male O-Ring w/ 3/4" Female JIC & 3/4" Port Size
| Fitting Angle | Straight, Swivel |
| Tube O.D. | 3/4 in |
| Fitting Type | Adapter |
| End Size | 3/4 O-Ring Boss(m), 3/4 JIC(f) |
| SAE Reference No. | N/A |
| Overall Length | 1.9 in |
| Port Size | 3/4 |
| End Types 2 | JIC 37°, O-Ring Boss |
| No. of Ends | 2 |
| End Types | JIC 37° & O-Ring Boss |
| Fitting Description | Female JIC Swivel to Male O-Ring |
| Material | Carbon Steel |
| Weight | 0.4 LB |

