- Female JIC Swivel to Male O-Ring w/ 1" Female JIC & 1" Port Size
| Fitting Angle | Straight, Swivel |
| Material | Carbon Steel |
| End Types | JIC 37° & O-Ring Boss |
| End Size | 1 O-Ring Boss(m), 1 JIC(f) |
| End Types 2 | JIC 37°, O-Ring Boss |
| No. of Ends | 2 |
| Port Size | 1 |
| Fitting Type | Adapter |
| Overall Length | 2.11 in |
| SAE Reference No. | N/A |
| Tube O.D. | 1 in |
| Fitting Description | Female JIC Swivel to Male O-Ring |
| Weight | 0.556 LB |

