Skip to content Skip to navigation menu
Aeroquip by Danfoss23055-10

23055-10

Straight PVC Dust Cap
Item #105725251
  • Straight Fitting Angle
  • Poly Vinyl Chloride (PVC) Material
Aeroquip by Danfoss23055-10
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Straight Fitting Angle
  • Poly Vinyl Chloride (PVC) Material

features

  • Industry leading ISO cleanliness levels
  • Longer hose assembly life
  • Simple and robust
Material Poly Vinyl Chloride (PVC)
End Size 0.81 in
Thread Sealant No
Fitting Angle Straight
End Gender Female
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison