Skip to content Skip to navigation menu
Aeroquip by Danfoss23055 12

23055 12

Straight PVC Dust Cap
Item #105762597
  • Straight Fitting Angle
  • Poly Vinyl Chloride (PVC) Material
Aeroquip by Danfoss23055 12
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Straight Fitting Angle
  • Poly Vinyl Chloride (PVC) Material

features

  • Industry leading ISO cleanliness levels
  • Longer hose assembly life
  • Simple and robust
Fitting Angle Straight
End Gender Female
Thread Sealant No
End Size 0.96 in
Material Poly Vinyl Chloride (PVC)
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison