- 0.43 in Inner Diameter
- 0.71 in Outer Diameter
- Straight Fitting Angle
- Poly Vinyl Chloride (PVC) Material
features
- Industry leading ISO cleanliness levels
- Longer hose assembly life
- Simple and robust
| End Gender | Female |
| Material | Poly Vinyl Chloride (PVC) |
| End Size | 0.43 in |
| Fitting Angle | Straight |
| O.D. | 0.71 in |
| Thread Sealant | No |
| I.D. | 0.43 in |
| Weight | 0.0 LB |

