- Straight Fitting Angle
- Carbon Steel Material
- 0.25 in Hose O.D.
- 7/16-20 Thread Size 1
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
| End Gender 2 | Male |
| Finish | Dura-Kote |
| I.D. | 0.13 in |
| Overall Length | 1.92 in |
| Thread Sealant | No |
| O.D. | 0.61 in |
| Working Pressure [Max] | 4,500 psi |
| Compatible Tube O.D. | 0.25 |
| Hose Dash Size | 4 |
| Item Type | Nipple Assembly |
| Series | 2411 Series |
| Hose Cut-Off Factor | 0.95 in |
| Thread Size 1 | 7/16-20 |
| End Size 1 | 7/16 in |
| Fitting Description | Straight, Swivel |
| End Gender 1 | Female |
| Dash Size | -4 |
| Construction | Crimp |
| Hose Size | 0.25 in |
| Hex Size 2 | 0.56 in |
| Outside Dia. | 0.614 in |
| Hole Dia. | 0.13 in |
| Material | Carbon Steel |
| Construction Type | Reusable |
| Fitting Angle | Straight |
| Thread Size | 7/16-20 |
| End Type 1 | NPTF |
| Compatible Hose I.D. | 0.25 in |
| End Type 2 | UNS |
| Hex Size 1 | 0.56 in |
| Hose OD | 0.25 in |
| Working Pressure | 4500 psi |
| Weight | 0.0 LB |

