- 0.63 in Inner Diameter
- 0.91 in Outer Diameter
- 250 psi Working Pressure
- Black Color
applications
- Gasoline, crude fuel and lubricating oils, air and water.
features
- Longer hsoe assembly life
- Withstands high pressure and temperatures
- Kink resistant
| Ambient Temperature Range [Max] | 212 °F |
| Hose I.D. | 0.63 in |
| Ambient Temperature Range [Min] | -40 °F |
| Hose Reinforcement | 1 Ply Braid |
| Working Temperature [Max] | 212 °F |
| Tube Material | Synthetic Rubber |
| Dash Size | -10 |
| Conductive | Yes |
| Reinforcement | Textile |
| Vacuum Rating | 18 inHg |
| Temperature Range [Max] | 212 °F |
| Inner Tube Material | Synthetic Rubber |
| I.D. | 0.63 in |
| Working Temperature [Min] | -40 °F |
| Color | Black |
| Abrasion Resistance | Standard |
| Cover Material | Synthetic Rubber |
| Hose Length | 1 ft |
| Burst Pressure [Min] | 1000 psi |
| Hose Application | Low Pressure |
| Temperature Range [Min] | -40 °F |
| Burst Pressure | 1000 psi |
| Vacuum Hg | 18 in |
| O.D. | 0.91 in |
| Bend Radius [Min] | 6 in |
| Series | 2556 |
| Conductivity | Conductive |
| Burst Pressure [Nom] | 1000 psi |
| Reinforcement Material | Polyester |
| Pressure [Max] | 250 psi |
| Hose OD | 0.91 in |
| Used to Dispense | Low Pressure |
| Lay Line Style | Ink Jet |
| Working Pressure | 250 psi |
| Tube Wall Thickness | 0.16 in |
| Material | Synthetic Rubber |
| Construction | 1 Ply Braid |
| Weight | 0.22 LB |
| EAN or UPC | 678146137425 |

