- 0.75 in Inner Diameter
- 1.03 in Outer Diameter
- 250 psi Working Pressure
- Black Color
applications
- Gasoline, crude fuel and lubricating oils, air and water.
features
- Longer hsoe assembly life
- Withstands high pressure and temperatures
- Kink resistant
| Working Temperature [Min] | -40 °F |
| Working Temperature [Max] | 212 °F |
| Dash Size | -12 |
| Burst Pressure [Min] | 1000 psi |
| Conductive | Yes |
| Bend Radius [Min] | 7 in |
| Ambient Temperature Range [Max] | 212 °F |
| I.D. | 0.75 in |
| Vacuum Hg | 18 in |
| Pressure [Max] | 250 psi |
| Color | Black |
| Reinforcement Material | Polyester |
| Hose Application | Low Pressure |
| Burst Pressure | 1000 psi |
| Used to Dispense | Low Pressure |
| Working Pressure | 250 psi |
| Series | 2556 |
| Cover Material | Synthetic Rubber |
| Temperature Range [Max] | 212 °F |
| Construction | 1 Ply Braid |
| Material | Synthetic Rubber |
| Tube Material | Synthetic Rubber |
| Brand. | Aeroquip |
| Lay Line Style | Ink Jet |
| O.D. | 1.03 in |
| Temperature Range [Min] | -40 °F |
| Tube Wall Thickness | 0.16 in |
| Hose I.D. | 3/4 in, 0.75 in |
| Inner Tube Material | Synthetic Rubber |
| Hose Reinforcement | 1 Ply Braid |
| Vacuum Rating | 18 inHg |
| Hose OD | 1.03 in |
| Abrasion Resistance | Standard |
| Ambient Temperature Range [Min] | -40 °F |
| Weight | 1.5 LB |
| EAN or UPC | 678146137432 |

