- 0.25 in Inner Diameter
- 0.49 in Outer Diameter
- 360 psi Working Pressure
- Black Color
applications
- Gasoline, crude fuel and lubricating oils, air and water.
features
- Longer hsoe assembly life
- Withstands high pressure and temperatures
- Kink resistant
| Lay Line Style | Ink Jet |
| Burst Pressure | 1440 psi |
| I.D. | 0.25 in |
| O.D. | 0.49 in |
| Dash Size | -4 |
| Material | Synthetic Rubber |
| Inner Tube Material | Synthetic Rubber |
| Hose OD | 0.49 in |
| Working Temperature [Max] | 212 °F |
| Conductive | Yes |
| Hose I.D. | 1/4 in, 0.25 in |
| Bend Radius [Min] | 1.5 in |
| Temperature Range [Max] | 212 °F |
| Construction | 1 Ply Braid |
| Burst Pressure [Min] | 1440 psi |
| Color | Black |
| Reinforcement Material | Polyester |
| Temperature Range [Min] | -40 °F |
| Abrasion Resistance | Standard |
| Hose Application | Low Pressure |
| Pressure [Max] | 360 psi |
| Ambient Temperature Range [Max] | 212 °F |
| Cover Material | Synthetic Rubber |
| Tube Wall Thickness | 0.14 in |
| Ambient Temperature Range [Min] | -40 °F |
| Working Pressure | 360 psi |
| Working Temperature [Min] | -40 °F |
| Vacuum Rating | 28 inHg |
| Used to Dispense | Low Pressure |
| Series | 2556 |
| Tube Material | Synthetic Rubber |
| Vacuum Hg | 28 in |
| Hose Reinforcement | 1 Ply Braid |
| Weight | 1.03 LB |
| EAN or UPC | 678146137449 |

