- 0.5 in Inner Diameter
- 0.75 in Outer Diameter
- 300 psi Working Pressure
- Black Color
applications
- Gasoline, crude fuel and lubricating oils, air and water.
features
- Longer hsoe assembly life
- Withstands high pressure and temperatures
- Kink resistant
| Hose OD | 0.75 in |
| Tube Material | Synthetic Rubber |
| Vacuum Rating | 28 inHg |
| Conductive | Yes |
| O.D. | 0.75 in |
| Burst Pressure | 1200 psi |
| I.D. | 0.5 in |
| Material | Synthetic Rubber |
| Used to Dispense | Low Pressure |
| Reinforcement Material | Polyester |
| Series | 2556 |
| Reinforcement | Textile |
| Burst Pressure [Min] | 1200 psi |
| Construction | 1 Ply Braid |
| Temperature Range [Max] | 212 °F |
| Brand. | Aeroquip |
| Ambient Temperature Range [Min] | -40 °F |
| Working Temperature [Max] | 212 °F |
| Abrasion Resistance | Standard |
| Burst Pressure [Nom] | 1200 psi |
| Hose I.D. | 1/2 in, 0.5 in |
| Dash Size | -8 |
| Working Pressure | 300 psi |
| Bend Radius [Min] | 3.5 in |
| Hose Reinforcement | 1 Ply Braid |
| Conductivity | Conductive |
| Color | Black |
| Cover Material | Synthetic Rubber |
| Vacuum Hg | 28 in |
| Hose Application | Low Pressure |
| Inner Tube Material | Synthetic Rubber |
| Working Temperature [Min] | -40 °F |
| Tube Wall Thickness | 0.14 in |
| Pressure [Max] | 300 psi |
| Ambient Temperature Range [Max] | 212 °F |
| Hose Length | 1 ft |
| Lay Line Style | Ink Jet |
| Temperature Range [Min] | -40 °F |
| Weight | 0.17 LB |
| EAN or UPC | 678146137463 |

