- Straight Fitting Angle
- Stainless Steel Material
- 1.25 in Hose O.D.
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
| Fitting Description | Straight |
| Hose OD | 1.25 in |
| Compatible Tube O.D. | 1.25 |
| Hex Size 1 | 1.528 in |
| Hose Cut-Off Factor | 0.75 in |
| Material | Stainless Steel |
| Working Pressure | 2000 psi |
| Compatible Hose I.D. | 1.25 in |
| Construction | Reusable |
| Hose Size | 1.25 in |
| Hose Dash Size | 20 |
| Dash Size | -20 |
| Overall Length | 2.359 in |
| End Gender 2 | Male |
| Series | 1251 Series |
| End Size 2 | 1 5/16 in |
| Outside Dia. | 1.067 in |
| Thread Size 2 | 1 5/16-18 |
| Fitting Angle | Straight |
| Item Type | Nipple |
| Thread Sealant | No |
| Working Pressure [Max] | 2,000 psi |
| End Type 2 | UNEF |
| End Type 1 | SAE 37 |
| I.D. | 1.05 in |
| O.D. | 1.56 in |
| Construction Type | Reusable |
| Weight | 0.0 LB |

