- Straight Fitting Angle
- 316 Stainless Steel Material
| Hex Size 1 | 1.63 in |
| Thread Sealant | No |
| Thread Size 1 | 1-11 1/2 |
| Thread Size 2 | 1 5/16-12 |
| End Type 1 | NPT |
| Material | 316 Stainless Steel |
| End Gender 2 | Female |
| Tube O.D. 2 | 1 in |
| End Gender 1 | Male |
| End Size 2 | 1 5/16 in |
| End Size 1 | 1 in |
| Tube O.D. 1 | 1 in |
| End Type 2 | SAE 37 |
| Fitting Angle | Straight |
| Weight | 0.0 LB |

