- Straight Fitting Angle
- 316 Stainless Steel Material
applications
- Other - Hydraulic, instrumentation, and chemical processing systems
features
- Dura-Kote plating for superior corrosion resistance
- Design flexibility with hundreds of styles to choose from
- Higher operating pressures above SAE standards
| Fitting Angle | Straight |
| Hex Size 1 | 0.63 in |
| Material | 316 Stainless Steel |
| End Type 1 | SAE 37 |
| End Gender 1 | Male |
| Finish | Passivate |
| Thread Sealant | No |
| Weight | 0.06 LB |
| EAN or UPC | 678146175045 |

