- 0.41 in Inner Diameter
- 0.75 in Outer Diameter
- 2000 psi Working Pressure
- Black Color
applications
- Hydraulics, gasoline, fuel and lubricating oils, air and water.
features
- Highly abrasion resistant cover
- Small number of hoses for many fuel options
- Proven reliability with high temperature resistance
| Reinforcement | Textile and wire |
| Lay Line Style | Embossed |
| Hose Reinforcement | 1 Ply Braid |
| Ambient Temperature Range [Max] | 212 °F |
| Cover Material | Chloroprene Rubber |
| Temperature Range [Max] | 212 °F |
| Hose I.D. | 0.41 in |
| I.D. | 0.41 in |
| Working Temperature [Max] | 212 °F |
| Ambient Temperature Range [Min] | -40 °F |
| Hose Application | Air & Multipurpose |
| Impulse Cycle Life | 500000 Cycle |
| Vacuum Hg | 28 in |
| Working Pressure | 2000 psi |
| Pressure [Max] | 2000 psi |
| Dash Size | -8 |
| Material | Synthetic Rubber |
| Burst Pressure [Nom] | 8000 psi |
| Vacuum Rating | 28 inHg |
| Hose OD | 0.75 in |
| Inner Tube Material | Synthetic Rubber |
| O.D. | 0.75 in |
| Tube Material | Synthetic Rubber |
| Reinforcement Material | Polyester And Wire |
| Tube Wall Thickness | 0.17 in |
| Conductive | Yes |
| Color | Black |
| Temperature Range [Min] | -40 °F |
| Used to Dispense | Air & Multipurpose |
| Abrasion Resistance | Standard |
| Working Temperature [Min] | -40 °F |
| Conductivity | Conductive |
| Burst Pressure [Min] | 8000 psi |
| Bend Radius [Min] | 4.62 in |
| Burst Pressure | 8000 psi |
| Hose Length | 1 ft |
| Construction | 2 Ply Braid |
| Brand. | Aeroquip |
| Series | 2651 |
| Weight | 1.56 LB |

