- 1.5 in Inner Diameter
- 2.06 in Outer Diameter
- 150 psi Working Pressure
- Blue Color
applications
- Suction application for hydraulic, lubrication oils, gasoline, air, water and chemical transfer.
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
| Temperature Range [Min] | -40 °F |
| Vacuum Rating | 28 inHg |
| Pressure [Max] | 150 psi |
| Conductive | Yes |
| Hose OD | 2.06 in |
| Hose Reinforcement | 2 Ply Braid |
| Hose Application | Suction & Transfer |
| Conductivity | Conductive |
| Hose I.D. | 1 1/2 in, 1.5 in |
| Temperature Range [Max] | 302 °F |
| Series | 2661 |
| Ambient Temperature Range [Min] | -40 °F |
| Construction | 2 Ply Braid |
| Cover Material | Elastomer |
| Reinforcement Material | Helical Wire And Textile |
| Color | Blue |
| Burst Pressure [Nom] | 600 psi |
| Working Temperature [Max] | 302 °F |
| Abrasion Resistance | Standard |
| Used to Dispense | Suction & Transfer |
| Lay Line Style | Embossed |
| Impulse Cycle Life | 500000 Cycle |
| Working Temperature [Min] | -40 °F |
| Working Pressure | 150 psi |
| Burst Pressure | 600 psi |
| Reinforcement | Helical Wire and Textile |
| Dash Size | -24 |
| Bend Radius [Min] | 10 in |
| Material | Synthetic Rubber |
| Tube Material | Synthetic Rubber |
| Ambient Temperature Range [Max] | 302 °F |
| Hose Length | 1 ft |
| Burst Pressure [Min] | 600 psi |
| O.D. | 2.06 in |
| Inner Tube Material | Elastomer |
| Vacuum Hg | 28 in |
| Brand. | Aeroquip |
| I.D. | 1.5 in |
| Tube Wall Thickness | 0.28 in |
| Weight | 1.2 LB |
| EAN or UPC | 678146080226 |

