Aeroquip by Danfoss
3270-0610-0500
Synflex Eclipse by Danfoss 3270 Series Airbrake Tubing
Item #102216097
- 0.25 in Inside Diameter
- 0.38 in Outside Diameter
- Nylon Tube
- 350 psi Working Pressure
applications
- Truck air brake systems
- Trailer air brake systems
- Auxiliary air systems
- Formed tubes
- Formed and straight air brake harness assemblies.
features
- Light weight to improve hose flexibility
- Maximum durability under harsh operating conditions
- High quality proprietary blended nylon materials
| Burst Pressure [Min] | 1400 psi |
| Packaged Length | 500 ft |
| Temperature Range [Min] | -40 °F |
| Tube Material | Nylon |
| Abrasion Resistance | Premium |
| Bend Radius [Min] | 1.5 in |
| Working Pressure | 350 psi |
| Operating Pressure [Max] | 350 psi |
| Lay Line Style | Ink Jet |
| Working Temperature [Max] | 200 ⁰F |
| Color | Black |
| Tube O.D. | 3/8 in |
| Temperature Range [Max] | 200 °F |
| Burst Pressure | 1400 psi |
| O.D. | 0.38 in |
| I.D. | 0.25 in |
| Dash Size | -6 |
| Working Temperature [Min] | -40 ⁰F |
| Reinforcement | Synthetic Fiber |
| Conductivity | Non-Conductive |
| Brand. | Eaton |
| Cover Material | Polyester |
| Construction | Multi Braid |
| Length | 500 ft |
| Tube I.D. | 1/4 in |
| Tube Wall Thickness | 0.06 in |
| Standard | DOT FMVSS 106 |
| Impulse Cycle Life | 125000 |
| Weight | 0.03 LB |
| EAN or UPC | 639789336101 |
