- 0.38 in Inside Diameter
- 0.5 in Outside Diameter
- Nylon Tube
- 238 psi Working Pressure
applications
- Truck air brake systems
- Trailer air brake systems
- Auxiliary air systems
- Formed tubes
- Formed and straight air brake harness assemblies.
features
- Light weight to improve hose flexibility
- Maximum durability under harsh operating conditions
- High quality proprietary blended nylon materials
| Tube O.D. | 1/2 in |
| Operating Pressure [Max] | 238 psi |
| Working Temperature [Min] | -40 ⁰F |
| Working Temperature [Max] | 200 ⁰F |
| Color | Black |
| Temperature Range [Max] | 200 °F |
| Length | 100 ft |
| Abrasion Resistance | Premium |
| Reinforcement | Synthetic Fiber |
| Tube I.D. | 0.38 in |
| Bend Radius [Min] | 2 in |
| Conductivity | Non-Conductive |
| Burst Pressure [Min] | 950 psi |
| Brand. | Eaton |
| Lay Line Style | Ink Jet |
| Burst Pressure | 950 psi |
| O.D. | 0.5 in |
| I.D. | 0.38 in |
| Tube Material | Nylon |
| Tube Wall Thickness | 0.06 in |
| Construction | Multi Braid |
| Standard | DOT FMVSS 106 |
| Dash Size | -8 |
| Packaged Length | 100 ft |
| Working Pressure | 238 psi |
| Cover Material | Polyester |
| Temperature Range [Min] | -40 °F |
| Impulse Cycle Life | 125000 |
| Weight | 6.45 LB |
| EAN or UPC | 639789336224 |

